£297.00
Ex VAT
£356.40
Inc VAT
Product Details
Product Specification
High capacity power burners with weight reduced by 60% compared to traditional roofing burners on the market.
Attribute | Value |
---|---|
Brand | Sievert |
Burner Diameter | 60mm |
EAN | 7314523373026 |
ECLASS Code | 21089290 |
Effect | 102kW |
Gas Consumption | 8,000g/hr |
MFR Part No. | 337302 |
Neck Length | 600mm |
Type | Titanium Power Burner |
UNSPSC Code | 23271701 |