SKU:
SIV8601688K
MPN:
336649
£419.00
Ex VAT
£502.80
Inc VAT
Product Details
Product Specification
A professional powerful roofing torch kit ideal for drying, bitumen laying, detail and field torching, preheating before welding, melting snow/ice and other heat demanding applications.
• Load relieving trigger system with Piezo automatic ignition - guaranteed for 30, 000 ignitions.
• Trigger on/off function - no gas waste
• Bayonet fitted burners - quick change
• Swivel hose nipple - avoid hose drag
• Precise flame adjustment valve
• Works in all weather conditions
• Standard burners with brush-type flames for all kinds of soft soldering/small heating application.
• Silver soldering about 615°C.
• Working pressure 2 bar.
Attribute | Value |
---|---|
Brand | Sievert |
Burner Diameter | 60mm |
EAN | 5055037800722 |
ECLASS Code | 21089290 |
Effect | 102kW |
Gas Consumption | 8,000g/hr |
MFR Part No. | 336649 |
Neck Length | 600mm |
Type | Promatic Roofing Kit |
UNSPSC Code | 23271701 |