£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Product Documents
Precision engineered for single cylinder applications and designed for every day use, this acetylene regulator is suited for gas welding applications. The two gauges enable reading of gas pressure and contents for optimum control. The product is date stamped to show when regulator needs replacing or refurbishing and is suited for use with a flashback arrestor for optimum safety (sold separately).
Features and Benefits
• Two gauges ensure optimum control and visibility of levels
• Date stamped to allow you to easily identify when the product needs replacing or refurbishing
• Regulators should be refurbished or replaced every 5 years
Typical Applications
• Gas Welding
Standards
• EN 2503:2009
• BS EN ISO 9002
• 2014/68/EU (PED)
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140067493 |
ECLASS Code | 36609090 |
Gas Type | Acetylene |
Inlet Connection | 5/8in BSP-LH |
Maximum Inlet Pressure | 300bar |
Maximum Outlet Pressure | 1.5 Bar |
Outlet Connection | 3/8in BSP-LH |
Regulator Type | Single Stage |
Standards Met | 2014/68/EU (PED) BS EN ISO 9002 EN 2503:2009 |
UNSPSC Code | 23271707 |