£29.99
Ex VAT
£35.99
Inc VAT
Product Details
Product Specification
Manufactured and designed to offer complete protection for both operator and equipment, combined with high flow performance and ease of use. The two gauges enable reading of gas pressure and contents for optimum control. Date stamped to show when regulator needs replacing or refurbishing.
Features and Benefits
• Designed specifically for side entry cylinders
• Available in a range of specifications to suit use with varying gases
• Each product possesses two gauges for optimum control of gas
• Regulators should be refurbished or replaced every 5 years to keep them working to an optimum level, each product is date stamped for full visibility and for your ease
• To be used in conjunction with a Flashback Arrestor to further bolster the safety of the product
Typical Applications
• Gas Welding
Standards
• Regulators conform to BS EN ISO 2503
• Gauges conforming to BS EN ISO 5171
Attribute | Value |
---|---|
Brand | SWP |
ECLASS Code | 36609090 |
Gas Type | Argon |
Inlet Connection | 5/8" BSP |
Maximum Inlet Pressure | 300bar |
Maximum Outlet Pressure | 45LPM |
MFR Part No. | 2142 |
Outlet Connection | 3/8" BSP |
Regulator Type | Single Stage |
Standards Met | EN ISO 2503:1998 EN ISO 5171:2009 |
UNSPSC Code | 23271707 |