SWP

Side Entry Single Stage - 2 Gauge Regulators Oxygen, 10 Bar

SKU:

SPW8841010A

MPN:

2140

£27.49

Ex VAT

£32.99

Inc VAT

IN STOCK (9)

    Product Details

    Manufactured and designed to offer complete protection for both operator and equipment, combined with high flow performance and ease of use. The two gauges enable reading of gas pressure and contents for optimum control. Date stamped to show when regulator needs replacing or refurbishing.


    Features and Benefits
    • Designed specifically for side entry cylinders
    • Available in a range of specifications to suit use with varying gases
    • Each product possesses two gauges for optimum control of gas
    • Regulators should be refurbished or replaced every 5 years to keep them working to an optimum level, each product is date stamped for full visibility and for your ease
    • To be used in conjunction with a Flashback Arrestor to further bolster the safety of the product


    Typical Applications
    • Gas Welding


    Standards
    • Regulators conform to BS EN ISO 2503
    • Gauges conforming to BS EN ISO 5171


    Product Specification
    Attribute
    Value

    Brand

    SWP

    ECLASS Code

    36609090

    Gas Type

    Oxygen

    Inlet Connection

    5/8" BSP

    Maximum Inlet Pressure

    300bar

    Maximum Outlet Pressure

    10 Bar

    MFR Part No.

    2140

    Outlet Connection

    3/8" BSP

    Regulator Type

    Single Stage

    Standards Met

    EN ISO 2503:1998 EN ISO 5171:2009

    UNSPSC Code

    23271707