£5.19
Ex VAT
£6.23
Inc VAT
Product Details
Product Specification
This glass fibre mat is a simple way to protect your workspace from damage when soldering or working to a high heat. Manufactured from woven glass fibre, the mats effectively prevent burn damage to the surrounding area when soldering and brazing. Resistant to temperatures up to 600°C, each mat does not present any of the hazards associated with asbestos materials and is available in two sizes to suit your needs.
Features and Benefits
• Prevents burn damage to the surrounding area when soldering and brazing
• Resistant to temperatures up to 600°C for effective protection
• Does not present any of the hazards associated with asbestos materials
Typical Applications
• Brazing
• Soldering
• Welding
Attribute | Value |
---|---|
Brand | Monument |
EAN | 5015375023511 |
ECLASS Code | 21089101 |
For Use With | Soldering Irons |
Length | 250mm |
MFR Part No. | 2351A |
UNSPSC Code | 23271809 |