£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
Ideal for precision soldering, wiring and model making applications, this helping hands magnifier and clamp possesses 10 movable joints for universal adjustment and a 50mm diameter x 2.5 magnification mirror and glass. Boasting two spring loaded crocodile clips for holding objects up to 8mm thick and a solid cast iron base for stability. All other metal parts are chrome plated and corrosion-resistant.
Features and Benefits
• Ideal for precision soldering, wiring and model making
• Crocodile clips hold objects up to 8mm thick allowing you to work with both hands free
• Solid cast iron base for a firm hold in place and overall durability
• 2.5 x Magnification lends itself perfectly to precision soldering
• Combines magnifying and clamping in one tool for efficiency and convenience
Typical Applications
• Soldering
• Crafting
• Model Making
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140035126 |
ECLASS Code | 21089101 |
For Use With | Soldering Irons |
UNSPSC Code | 23271809 |