£9.49
Ex VAT
£11.39
Inc VAT
Product Details
Product Specification
5 Spare Nozzles for KEN-516-8500K
Nozzle size: 3mm OD x 1.5mm, ID x 20mm long.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140110663 |
ECLASS Code | 21089101 |
Length | 20mm |
MFR Part No. | 39503 |
Tip Size | 1.5 ID |
UNSPSC Code | 23271809 |