£38.49
Ex VAT
£46.19
Inc VAT
Product Details
Product Specification
These power supply units provide a low-cost safety enhancement, making it ideal for many uses, such as educational use.
Features and Benefits:
•Plugs in to a standard 13A socket and output is via a 3-pin socket
•Suitable for use with all 24V AC versions of Antex models C, CS & XS
•Versatile and can be used with any other 24V AC iron with a maximum power rating of 25 watts
Typical Applications:
•Education
Attribute | Value |
---|---|
Brand | Antex |
ECLASS Code | 21089101 |
For Use With | all 24V AC versions of Antex models C, CS & XS, as well as any 24V AC iron with a max. power rating of 25 watts |
UNSPSC Code | 23271809 |