£24.99
Ex VAT
£29.99
Inc VAT
Product Details
Product Specification
This soldering accessory kit is designed to help keep your soldering iron, station and gun clean and working to an optimum level. Containing rosin flux paste, lead free solder, a flux brush and a brass wire cleaner with a silicone holder, the accessory kit is comprehensive and ideal for regular servicing of your soldering iron.
Features and Benefits
• Improves the quality of solder joins
• Allows for dry tip cleaning
• Extends tip life by ensuring quality performance
• Contains everything required to keep your soldering iron working to an optimum level
Contents
• 1 x 1oz Rosin Flux Paste
• 1 x Lead Free Solder SN99.25Cu 0.75 dia. 0.8mm (0.031in.) x 12.2g (0.43oz)
• 1 x Flux Brush
• 1 x Brass Wire Cleaner with Silicone Holder
Typical Applications
• Soldering
Attribute | Value |
---|---|
Brand | Weller |
ECLASS Code | 21089101 |
For Use With | Soldering Irons |
MFR Part No. | WCACCK2 |
UNSPSC Code | 23271809 |