£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Product Documents
Designed for use with soldering irons from the WLIR80 series of Weller® tools, these replacement chisel soldering tips are an easy way of keeping your soldering iron working efficiently. Supplied as a pack of 3.
Features and Benefits
• Tips are easy to install and remove to and from your tool to reduce downtime
• Chisel 6.4 mm tip helps deliver heat to solder joints greater than 6.4 mm on PCBs and can also be used for heavy duty soldering tasks
• Cost-effective and easy way of making sure your soldering tool is working to an optimum level
• Pack of 3 ensures you have an ample amount of spares to hand
Typical Applications
• Home Repairs
• Joining Wires
• Stained Glass
• Drone Repairs
• Engraving
• Electronics
Attribute | Value |
---|---|
Brand | Weller |
ECLASS Code | 21089101 |
For Use With | Series WLIR80 Soldering Irons |
Length | 76.2mm |
MFR Part No. | WLTCH60IR80 |
Tip Size | 6.4mm |
Tip Type | Chisel |
UNSPSC Code | 23271809 |