£8.29
Ex VAT
£9.95
Inc VAT
Product Details
Product Specification
Switch to the easiest soldering kit and try the SmartHeat Solder Tip® from Metcal®. SmartHeat® technology provides a consistent iron tip temperature and never needs calibration.
Features and Benefits
• Avoids overheating damage for longer life
• Automatically regulates tip temperature with no calibration required
• Delivers high throughput at lower temperatures
Attribute | Value |
---|---|
Brand | Metcal |
ECLASS Code | 21089101 |
For Use With | MX-RM5E handles MX-RM8E handles Robotic applications |
Length | 80mm |
MFR Part No. | OKSRTC737 |
Tip Size | 1.78mm |
Tip Type | Soldering Tip |
UNSPSC Code | 23271809 |