£49.49
Ex VAT
£59.39
Inc VAT
Product Details
Product Specification
Product Documents
The Dremel Cordless 6-in-1 Gas Torch is an indispensable tool, excelling in soldering, melting, shrinking, pyrography, hot cutting, and paint removal. Uniquely versatile, it accommodates six interchangeable tips, making it the only butane soldering iron needed for multiple applications. With a 90-minute burn time and a temperature range of 550°C to 1200°C, this tool offers precision and flexibility for a wide array of tasks, making it an essential addition to any toolbox.
Features and Benefits
• Versatile design allows just one tool to be used for 6 different applications
• Powered by liquid butane gas allowing you to easily use the tool anytime, anywhere
• Very short heat-up time and quick recharge means the tool is always ready to use
• Child safety lock mechanism ensures maximum safety as children can't turn on the tool
• Precise nature of the tool allows for detailed and intricate work to be performed
• Durable quality ensures overall product longevity
• Variable temperature setting allows you to select the right temperature for your project, adapting the tool to your specific needs
Typical Applications
• Soldering
• Hot cutting
• Melting
• Paint removal
• Pyrography
• Shrinking
Attribute | Value |
---|---|
Brand | Dremel |
Display Type | None |
EAN | 8710364037582 |
ECLASS Code | 21080100 |
MFR Part No. | F0132000JA |
Model Number | Versatip 2000-6 |
Product Type | F0132000JA |
UNSPSC Code | 23271603 |