£50.49
Ex VAT
£60.59
Inc VAT
Product Details
Product Specification
The Dremel® VersaFlame stationary burner safely supports open flame use and comes with a catalyst and soldering head especially for DIY and workshop applications. The Dremel VersaFlame is powered by liquid butane gas for quick heat-up and fast recharge. With a range of accessories including a catalyst, soldering tip, flame extension piece, a deflector, a soldering tin with a blue cap and a soldering sponge with box.
Features and Benefits
• Premium quality product bolsters overall product life and longevity
• Filling valve allows for a quick recharge to get you working quicker
• Comprehensive started kit allows you to begin working immediately
• Torch and flame mode allows for versatility
• Integrated start-up, no additional tool required
• Long burn time of 75 minutes
Typical Applications
• DIY
• Hobbyists
Contents
• Dremel VersaFlame with Piëzo Ignition
• Catalyst
• Soldering tip
• Flame extension piece
• Deflector
• Soldering tin with blue cap
• Soldering sponge + sponge box
• Tin storage case and Instruction manual
Notes
• Tank capacity: 42ml / 22g
• Temperature: 1200C (open air) 680-1000C (hot air) 550C (tips)
• Length: 170mm
• Weight: 227g
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364042081 |
ECLASS Code | 21080100 |
MFR Part No. | F0132200JA |
Model Number | 2200-4 |
Product Type | Versaflame Torch |
UNSPSC Code | 23271603 |