SKU:
ANT5166764D
MPN:
S48J470
£33.79
Ex VAT
£40.55
Inc VAT
Product Details
Product Specification
Product Documents
CS18 Soldering iron is ideal for miniature precision soldering.
Features:
• Nominal Power - 18 watts.
• 230V (UK fitted Plug).
• Supplied with long-life iron plated bit - Tip Life upto 30,000 Operations.
• Antex 1100 bit is fitted to this iron (2.3mm).
• Use 1100 series replacement bits.
• An inner ceramic shaft provides near perfect insulation.
• A range of alternative sized bits are also available.
• Burn-proof silicone cable, Ideally suited to educational environments.
• CE marked
Supplied complete with 2.3mm bit, 1.5m of cable and full instructions. Soldering iron stands are available separately
Attribute | Value |
---|---|
Brand | Antex |
EAN | 5015044040078 |
ECLASS Code | 21080100 |
Maximum Operating Temperature | 390°C |
MFR Part No. | S48J470 |
Minimum Operating Temperature | 390°C |
Product Type | Soldering Iron |
Tip Size | 2.3mm |
UNSPSC Code | 23271603 |
Voltage | 230V |