£58.49
Ex VAT
£70.19
Inc VAT
Product Details
Product Specification
These SI Series soldering irons are suited for heavy duty use. Possesing an rgonomically designed triangular section handle, each product is supplied with a 3-pin plug and a replaceable nickel-plated copper tip. Heavy duty soldering iron for the professional user and light industrial use.
Features and Benefits
• Supplied with a UK 3 pin plug
• Handles are ergonomically designed to maximise user comfort
• Bent nickel plated copper tip is highly durable and fully replaceable to keep your tool operating correctly
• Suited for heavy duty applications such as soldering sheet metal
• Available in two specifications to suit your needs
Typical Applications
• Soldering
Attribute | Value |
---|---|
Brand | Weller |
Display Type | None |
EAN | 5012535050455 |
ECLASS Code | 21080100 |
Maximum Operating Temperature | 500°C |
MFR Part No. | T0051808799 |
Model Number | SI175D |
Product Type | Soldering Iron |
Tip Size | 12.5mm |
UNSPSC Code | 23271603 |
Voltage | 240V |
Watts | 175W |