£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Thermo-plastic handles are designed for comfort and a firm safe grip. The mains cable is held by a cable clamping screw which eliminates the strain on the electrical connections.
Supplied with nickel plated tip, 1.2m power lead and 3A three pin plug. Manufactured to BS EN 60335-2-45.
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140224193 |
ECLASS Code | 21080100 |
Tip Size | Fine Pointmm |
UNSPSC Code | 23271603 |
Voltage | 230V |