£53.49
Ex VAT
£64.19
Inc VAT
Product Details
Product Specification
Product Documents
This soldering gun is ideal for heavy duty soldering applications. Boasting a focused bright LED light, a dual power function that allows you to work with 00 or 140W power, an ergonomic pistol grip and a 1.5 metre cable and UK plug, you can begin working instantly.
Features and Benefits
• 6 second heat up allows you to begin working quickly
• Multi-Purpose design that can be used for heavy duty soldering, smoothing or cutting for versatility of use
• Better visibility due to the LED work light
• Dual power trigger allows you to work with 100 or 140W of power depending on your application
• Comfort pistol grip is ergonomic and allows for optimal control and precision when working
Typical Applications
• Home Repair
• Small Appliances
• Recreational Vehicles
• Audio Repair
• Joining Wires
Attribute | Value |
---|---|
Brand | Weller |
Display Type | None |
ECLASS Code | 21080100 |
Maximum Operating Temperature | 480°C |
MFR Part No. | WLG940023G |
Model Number | WLG940023G |
Product Type | Soldering Gun |
UNSPSC Code | 23271603 |
Voltage | 230V |
Watts | 140W |