£24.49
Ex VAT
£29.39
Inc VAT
Product Details
Product Specification
Product Documents
Powered by 3 AA alkaline batteries (included), this cordless soldering iron is ideal for general soldering work on the go. Boasting a 38 second heat up time, cordless operation and a conical 0.4mm tip, the product is ready to begin working.
Features and Benefits
• Solder on the go due to the cordless design
• Battery operated nature reduces tool downtime as you can simply swap the batteries out when they are exhausted
• 38 second heat up time allows you to begin working quickly
• Automatically switches off when the safety cap is on to bolster user protection
• On light quickly tells the user whether the tool is still operating or not
Typical Applications
• Electronics
• Hobbyists
• Joining Wires
Attribute | Value |
---|---|
Brand | Weller |
Display Type | None |
ECLASS Code | 21080100 |
Maximum Operating Temperature | 460°C |
MFR Part No. | WLIBA4 |
Model Number | WLIBA4 |
Number of Pieces | 1 |
Product Type | Soldering Iron |
Tip Size | 0.4mm |
UNSPSC Code | 23271603 |
Watts | 4.5W |