£40.49
Ex VAT
£48.59
Inc VAT
Product Details
Product Specification
Product Documents
This 60W soldering iron kit possesses a unique 360° Halo Ring™ LED light to provide optimum working conditions. Supplied with a 6.4mm chisel tip as well as other sizes and types of tips, a 1.5 metre power cable with UK plug, the product allows you to begin working quickly. The product also boasts an ergonomic moulded pencil grip, a quick change tip action and integrated safety holds.
Features and Benefits
• High visibility 360° LED Halo Ring™ light to effectively illuminate your workpiece for precision results
• Ergonomic pencil grip handle allows you to solder with bolstered control
• Quick tip change action allows you to quickly replace worn tips or switch types for varying applications (spare tips sold separately)
• Versatile design allows you to use various shaped tips with the soldering iron
• Integrated safety rest holds the iron in place when not using for user safety and protection of the workpiece
• Supplied with various shape and sized tips for a wide scope of use
Typical Applications
• Electronics
• Joining Wires
• Drone Reairs
• Audio Repair
Attribute | Value |
---|---|
Brand | Weller |
Display Type | None |
ECLASS Code | 21080100 |
Maximum Operating Temperature | 427°C |
MFR Part No. | WLIRK6023G |
Model Number | WLIRK6023G |
Product Type | Soldering Kit |
Tip Size | 6.4mm |
UNSPSC Code | 23271603 |
Voltage | 230V |
Watts | 60W |