£47.49
Ex VAT
£56.99
Inc VAT
Product Details
Product Specification
Product Documents
Supplied with a 10mm chisel tip attached as well as other types and sizes of tips, 1.5 metre power cable and UK plug, this 80W Soldering Iron Kit is ideal for a wide range of soldering applications such as stained glass, electronics and general home repairs. Boasting a Power Grip, various soldering tips and a quick change tip action, the product has an emphasis on quality soldering results and comfort in use.
Features and Benefits
• Secure, firm and ergonomic Power Grip provides the best in class control, grip and precision when using
• Versatile product can be used with any of the supplied soldering tips for a wide scope of use
• Quick tip change action gets you working quickly even when changing tips
Typical Applications
• Stained Glass
• Hobbyists
• Home Repair
• Metal Work
• Joining Wires
Attribute | Value |
---|---|
Brand | Weller |
Display Type | None |
ECLASS Code | 21080100 |
Maximum Operating Temperature | 485°C |
MFR Part No. | WLIRPK8023G |
Model Number | WLIRPK8023G |
Product Type | Soldering Kit |
Tip Size | 10mm |
UNSPSC Code | 23271603 |
Voltage | 230V |
Watts | 80W |