£1.79
Ex VAT
£2.15
Inc VAT
Product Details
Product Specification
Conforms to CP105-CP2.
Attribute | Value |
---|---|
Brand | Johnson Matthey |
Diameter | 3mm |
ECLASS Code | 21080101 |
Main Composition | 2% Silver 6.3% Phosphorous 91.7% Copper |
Melting Range | 644 to 825°C |
Pack Quantity | 1PCE |
UNSPSC Code | 23271800 |