£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
Blowpipe 40% tin, 60% lead. Engineering grade C. (Pack 10).
For sheet metal, solder pot dip soldering, wiping and joining of lead pipes and stained glass work.
Complies to BS219.
Blowpipe 60% tin 40% lead. Engineering grade K. (Pack 10).
For soldering non-ferrous metal, Copper, Stainless Steel, Brass, Zinc and high quality sheet metal work. Also for electronic assemblies and solder pot filling. Grade K solder is used for more critical temperature soldering than for example Grade C.
Complies to BS219.
Please Note: Product "Restricted to Professional Users"
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 21080101 |
Length | 600mm |
Main Composition | 40% Tin 60% Lead |
Melting Range | Solid at 185 to Liquid at 227°C |
MFR Part No. | Blowpipe Grade-C |
Pack Quantity | 10PCE |
UNSPSC Code | 23271800 |
Weight | 58g |