£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
Suitable for general purpose electrical work.
Please Note: "Product Restricted to Professional Users"
Attribute | Value |
---|---|
Brand | Grosvenor Group |
Diameter | 1.2mm |
ECLASS Code | 21080101 |
Main Composition | 40% Lead 60% Tin |
Melting Range | 183 to 188°C |
MFR Part No. | GRS1430 |
Pack Quantity | 1PCE |
UNSPSC Code | 23271800 |
Weight | 500g |