£52.49
Ex VAT
£62.99
Inc VAT
Product Details
Product Specification
Uses the non-corrosive Ersin 362 flux giving excellent solder spread and fast wetting. Designed to be substituted for tin/lead alloys in all electronics assembly soldering operations.
Attribute | Value |
---|---|
Brand | Grosvenor Group |
Diameter | 1.6mm |
ECLASS Code | 21080101 |
Main Composition | 0.7% Copper 99.3% Tin |
Melting Range | 225 to 230°C |
MFR Part No. | GRS1640 |
Pack Quantity | 1PCE |
UNSPSC Code | 23271800 |
Weight | 500g |