£39.49
Ex VAT
£47.39
Inc VAT
Product Details
Product Specification
Product Documents
Available in a variety of sizes and specifications, this range of self-fluxing solder is suited for professional use on electrical and electronic products. With five core technology, they provide quick and easy wetting of joints to keep you working rapidly and efficiently.
Features and Benefits
• All products are self-fluxing and are thus ready to use
• Ersin Multicore five core solder ensures fast and efficient melting of the material to allow you to work quicker
• Suited for a range of uses making it a versatile, long lasting product
• Spool design allows for easy and tody storing of your solder
Typical Applications
• Suitable for general electrical and electronic purposes
Warnings
• Product restricted to professional users due to its lead content
Attribute | Value |
---|---|
Brand | Multicore |
Diameter | 1.2mm |
ECLASS Code | 21080101 |
Main Composition | 40% Lead 60% Tin |
Melting Range | 183 to 188°C |
MFR Part No. | WK618 |
Pack Quantity | 1PCE |
Product Type | Solder |
UNSPSC Code | 23271800 |
Weight | 500g |