SKU:
FRY8753990R
MPN:
SW-016-016
£37.79
Ex VAT
£45.35
Inc VAT
Product Details
Product Specification
Product Documents
Puraflow® Solder Wire is designed specifically to produces perfect lead free solder joints quickly and effectively, whilst meeting all necessary requirements for potable water supplies. Excellent for soldering copper and brass fittings, the product is available in either a 250g or 500g reel to suit your needs.
Features and Benefits
• Lead free 99C Alloy composition allows the product to be used on potable water supplies
• Produces perfect joints for a neat and tidy, strong holding finish
• Possesses good flow characteristics for ease of use
• Available in either a 250gm or 500gm reel to suit your needs
Typical Applications
• Heating
• Plumbing
Standards
• BS EN 29453
Attribute | Value |
---|---|
Brand | Solder Connection |
Diameter | 3.25mm |
ECLASS Code | 21080101 |
Main Composition | Copper Tin |
Melting Range | 227 to 228°C |
MFR Part No. | SW-016-016 |
Pack Quantity | 1PCE |
Product Type | Solder |
UNSPSC Code | 23271800 |
Weight | 500g |