SKU:
FRY8753987L
MPN:
SW-017-003
£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
Product Documents
This Puraflow® Leaded Solder Wire is a high capillary wire designed for perfect welding of copper tubing and brass fittings that are commonly found in heating and plumbing industries. Containing lead, this product is not suited for potable water applications. but produces neat and strong joints in other plumbing and heating applications.
Features and Benefits
• Leaded 30/70 wire makes the product suited for non-potable applications
• Supplied on a 250g reel to keep the solder organised
• Produces perfect, long holding joint to save you having to re-weld
• Possesses good flow characteristics to ensure an easy soldering experience
Typical Applications
• Heating
• Plumbing
Standards
• BS EN 29453
Attribute | Value |
---|---|
Brand | Solder Connection |
Diameter | 3mm |
ECLASS Code | 21080101 |
Main Composition | Lead Tin |
Melting Range | 183 to 234°C |
MFR Part No. | SW-017-003 |
Pack Quantity | 1PCE |
Product Type | Solder |
UNSPSC Code | 23271800 |
Weight | 250g |