SKU:
JMY8754530R
MPN:
14542103
£10.00
Ex VAT
£12.00
Inc VAT
Product Details
Product Specification
Product Documents
With both a low brazing temperature and a short melting range, Silver-Flo™55 is a reliable, easy to use, free flowing silver filler material that produces neat joints. Possessing superb mechanical properties including a resistance to dezincification, this cadmium free material is often used as a substitute for Easy Flo 2, as cadmium can often present problems in the food and drink manufacturing sector. An excellent general purpose solder suited for use on most engineering materials and ideal for filling as well as producing neat joints. Not to be used on aluminium, magnesium and their alloys. The product is sold in bare rod form and should be used in conjunction with Easy Flo Flux Powder.
Features and Benefits
• The absence of cadmium allows the material to be used in the manufacturing of food and drink equipment
• It is also suitable for use on equipment that may be in contact with sea water due to its resistance to dezincification
• Possesses a short melting range as well as a low brazing temperature to allow you to repair joints efficiently and quickly
• Extremely free flowing to create neat and tidy joints
Typical Applications
• Ideal for use on joints with a gap of 0.05 - 0.15mm
• For use on materials including copper and copper alloys including brasses, bronzes, nickel silvers, aluminium bronze and copper nickel, nickel and nickel alloys, carbon and low alloy steels and stainless steels
Attribute | Value |
---|---|
Brand | Johnson Matthey |
Diameter | 1.5mm |
ECLASS Code | 21080101 |
Length | 600mm |
Main Composition | 21% Copper 22% Zinc 2% Tin 55% Silver |
Melting Range | 630 to 660°C |
Product Type | Solder |
UNSPSC Code | 23271800 |