SKU:
JMY8754660H
MPN:
14541611
£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Product Documents
Acting as an easy to use, reliable solder, Silver-Flo™ 55 is a general purpose silver brazing metal that's ideal for use as a filler. Compatible for use on most materials commonly used in engineering, it guarantees neat and tidy joints and a clean finish. Possesses a short melting range as well as a low brazing temperature.
Features and Benefits
• Extremely free flowing which aids in making concise joints
• Can be used on materials that would be in contact with sea water, due to its resistance to dezincification
• Has a small melting range and low brazing temperature to allow you to work quickly and efficiently
Typical Applications
• Can be used on a wide variety of materials such as copper and copper alloys including brasses, bronzes, nickel silvers, aluminium bronze and copper nickel, nickel and nickel alloys, carbon and low alloy steels and stainless steels
• Cadmium free making it suitable for applications in the food and drink industry
Standards
• Complies to BS1845/AG2 and EN1044:1999 AG103
Notes
• Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Johnson Matthey |
Diameter | 5 x1.0mm |
ECLASS Code | 21080101 |
Length | 600mm |
Main Composition | 21% Copper 22% Zinc 2% Tin 55% Silver |
Melting Range | 630 to 660°C |
Product Type | Solder |
UNSPSC Code | 23271800 |