£1043.52
Ex VAT
£1252.22
Inc VAT
Product Details
Product Specification
Hi-Tech High Frequency TIG/ARC Inverter Welders
For the more professional user, these inverter welders include a dual function for Arc welding (with anti-stick circuitry) and high frequency Tig facility (with easy start). All models also include 10amp extra-low-current performance for fine work. They give precision welding on mild and stainless steel, alloy steel, copper and bronze in Tig mode. Supplied complete with Arc/Tig accessories and holder/torch, plus covered by a 2 year warranty.
Weldmate P177HF AC/DC TIG/ARC Inverter Welder
05162
230V (11amp) supply. 160amp @ 60% (TIG) 140amp @ 60% (ARC) duty cycle. 1.6 - 3.2mm rod diameter. Supplied with 4M (SR17) TIG torch with pulse function. Welds aluminium - ideal for specialist users. Foot pedal available 05181.
Attribute | Value |
---|---|
Brand | SIP |
Dimensions | 440x430x600mm |
Duty Cycle | Duty Cycle 160A(TIG) and 140A(ARC) at 60% |
EAN | 5012713051625 |
ECLASS Code | 21089104 |
Includes | 4m (SR17) TIG Torch and TIG and ARC Accessories Leads |
Ingress Protection Rating (IP Rating) | IP 21S |
Input Voltage/Amps | 230V/16A |
MFR Part No. | 05162 |
UNSPSC Code | 23271407 |
Warranty | 2 Years |
Weight | 26kg |
Welding Current Range | 10-160(TIG) and 10-140(ARC)A |