£989.00
Ex VAT
£1186.80
Inc VAT
Product Details
Product Specification
The HG2500P TIG/ARC Inverter is a dual function machine with an integrated 9-stage parameter adjustment program. Integrated IGBT and Pulse technology means this unit is suitable for all tasks.
• Latest Platform of Inverter Technology.
• HF Start
• IGBT Powered
• Digital Display
• 1.6mm - 4mm ARC/MMA electrode diameter.
• HF TIG / Lift ARC & TIG, MMA ARC processes.
• For Stainless & Mild Steel Aluminium, Copper.
• High 60% Duty Cycle.
• Super lightweight and generator friendly.
• Optional foot pedal accessory to buy
• Integrated variable TIG pulse facility
• Easy-to-use control panels
• 9-stage parameter adjustment including slope-up/slope down, pre/post gas, AC balance and reliable frequency control
Attribute | Value |
---|---|
Brand | SIP |
Dimensions | 655 x 325 x 445mm |
Duty Cycle | Arc: 130amps @ 60% Tig: 200amps @ 60% |
EAN | 5012713057702 |
ECLASS Code | 21089104 |
Includes | 2mtr Earth Lead 3mtr Gas Hose Inverter SIP26 x 4mtr Tig Torch Spares Kit |
Ingress Protection Rating (IP Rating) | IP21S |
Input Voltage/Amps | 230V / 16A |
MFR Part No. | 05770 |
UNSPSC Code | 23271407 |
Warranty | 2 Year Manufacturer's Guarantee (T&Cs Apply). |
Weight | 25kg |
Welding Current Range | AC Tig: 10 to 200 ARC/MMA 5 to 170 DC Tig: 5 to 200A |