£504.00
Ex VAT
£604.80
Inc VAT
Product Details
Product Specification
The HG2200P TIG/ARC Inverter is a dual function machine with an integrated multi-stage parameter adjustment program. Integrated IGBT and Pulse technology means this unit is suitable for all tasks.
• 1.6mm - 4mm ARC electrode diameter
• HF start, ARC/MMA, TIG pulse inverter.
• Multi-stage parameter adjustment with slope-up/slope down, crater fill, and more.
• For stainless steel, mild steel, and copper.
• Latest IGBT inverter technology platform.
• Super lightweight and generator friendly
• ARC force control for welding precision.
• Integrated variable TIG pulse facility.
• Easy-to-use digital control panels.
• Integrated anti-stick circuitry.
• Lightweight Design.
Attribute | Value |
---|---|
Brand | SIP |
Dimensions | 440 x 430 x 600mm |
Duty Cycle | 200amps @ 60% |
EAN | 5012713057719 |
ECLASS Code | 21089104 |
Includes | 2mtr Earth Lead 3mtr Gas Hose Inverter SIP26 x 4mtr TIG Torch Torch spares Kit |
Ingress Protection Rating (IP Rating) | IP21S |
Input Voltage/Amps | 230 / 16A |
MFR Part No. | 05771 |
UNSPSC Code | 23271407 |
Warranty | 2 Year Manufacturer's Guarantee (T&Cs Apply). |
Weight | 26kg |
Welding Current Range | ARC/MMA: 200 to 200 TIG:5 to 200A |