£354.00
Ex VAT
£424.80
Inc VAT
Product Details
Product Specification
The inverter has the capabilities of welding steel, stainless steel and copper. With dual functions this welder has a DC output current requiring a 230v supply. Designed with a very high duty cycle and features anti-stick circuitry. Ideal for use in workshops or garages.
■ Latest platform of inverter technology
■ Digital display
■ IGBT powered
■ High 60% Duty Cycle
■ HF Start
■ Lightweight and Portable
■ Generator friendly
Attribute | Value |
---|---|
Brand | SIP |
Dimensions | 480 x 250 x 480mm |
Duty Cycle | 140 A @ 60% (ARC/MMA) 160 A @ 60% (TIG) |
EAN | 5012713057757 |
ECLASS Code | 21089104 |
Includes | Earth Lead Gas Hose TIG Consumables WP17 Torch |
Ingress Protection Rating (IP Rating) | IP21S |
Input Voltage/Amps | 230V/16A |
MFR Part No. | 05775 |
UNSPSC Code | 23271407 |
Warranty | 2 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Weight | 7.5kg |
Welding Current Range | 10 to 140A |