£1319.00
Ex VAT
£1582.80
Inc VAT
Product Details
Product Specification
Microprocessor controlled, TIG (high frequency HF or LIFT striking), PULSE TIG and MMA inverter welding machine in direct and alternating current (AC/DC).
Use with a wide range of materials such as steel, stainless steel, aluminium, titanium, copper, nickel, magnesium and their alloys.
Features:
• TIG regulations: post gas, current down slope/time, bi-level, balance.
• MMA regulations: arc force according to the type of electrode in use.
• 2/4 times operation.
• Hot start and anti-stick devices.
• Remote control connector
• MMA electrodes: rutile, basic, stainless steel and cast iron
• Thermostatic, over-current, over-voltage, under-voltage protections.
Complete with TIG welding accessories.
Attribute | Value |
---|---|
Brand | Telwin |
Dimensions | 430 x 170 x 340mm |
Duty Cycle | 160A @20% |
ECLASS Code | 21089104 |
Includes | 2G1S Argon Regulator Argon Gas Bottle IT Adaptor ST17 x 4mtr Torch Work Return x 3 mtr |
Ingress Protection Rating (IP Rating) | IP23 |
Input Voltage/Amps | 230/16A |
MFR Part No. | 852030 |
UNSPSC Code | 23271407 |
Weight | 13.7kg |
Welding Current Range | 5 to 160A |