SKU:
TLW8808127H
MPN:
TEL-815497
£729.00
Ex VAT
£874.80
Inc VAT
Product Details
Product Specification
TIG (high frequency HF or LIFT striking) and MMA inverter welding machine in direct current (DC).
Use with a wide range of materials such as steel, stainless steel, titanium, copper, nickel and their alloys.
Features:
• TIG regulations: current down slope, bi-level
• MMA regulations: arc force according to the type of electrode in use
• 2/4 strokes operation
• Hot start and anti-stick devices
• Remote control connector
• MMA electrodes: rutile, basic, stainless steel and cast iron
• Thermostatic, overcurrent, overvoltage, undervoltage protections.
• The optional TIG PULSE allows pulse welding.
Complete with TIG welding accessories and aluminium carry case.
Attribute | Value |
---|---|
Brand | Telwin |
Dimensions | 375 x 505 x 190mm |
Duty Cycle | 160 @ 25% |
ECLASS Code | 21089104 |
Includes | 2G1S Argon Gas Regularor Aluminium Carry Case Argon Gas Bottle Adaptor ST17 3P Tig Torch x 3mtr Work Return x 3mtr |
Ingress Protection Rating (IP Rating) | IP23 |
Input Voltage/Amps | 230V/16A |
MFR Part No. | 815956 |
UNSPSC Code | 23271407 |
Weight | 12.9kg |
Welding Current Range | 5 to 160A |