£869.00
Ex VAT
£1042.80
Inc VAT
Product Details
Product Specification
Microprocessor controlled, TIG (high frequency HF or LIFT striking), PULSE TIG and MMA inverter welding machine in direct current (DC).
Use with a wide range of materials such as steel, stainless steel, titanium, copper, nickel and their alloys.
Features:
• Pulse and EASY pulse operation.
• TIG regulations: "bi-level", start up/end current, spot welding time, pre/post gas, current up/down slope, balance DC AC, square wave frequency.
• THINSPOT function for quick and precise tack welding.
• MMA regulations: arc force and hot start
• Anti-stick device
• VRD device (Voltage Reduction Device.
• Remote control connector.
• Thermostatic, over-voltage, under-voltage, over-current protections.
Complete with TIG welding accessories.
Attribute | Value |
---|---|
Brand | Telwin |
Dimensions | 430 x 176 x 340mm |
Duty Cycle | 220A @ 230V |
ECLASS Code | 21089104 |
Includes | 2G1S Argon Regulator Argon Gas Bottle IT Adaptor ST26 x 4mtr Tig Torch Work Return x 3mtr |
Ingress Protection Rating (IP Rating) | IP23 |
Input Voltage/Amps | 230 |
MFR Part No. | 852055 |
UNSPSC Code | 23271407 |
Weight | 14.75kg |
Welding Current Range | 10 to 220A |