£599.00
Ex VAT
£718.80
Inc VAT
Product Details
Product Specification
Product Documents
Professional 160 Amp DC Inverter TIG welding machine with HF ignition, pulse and MMA capability (stick welding). Ideal for use on steel and stainless steel.
Display:
• Digital control panel for an easier use.
• Up to 5 memory settings to save chosen welding parameters.
Start-Up:
• 2 functions, HF (without contact), or TIG LIFT (with contact).
• Integrated: Adjust Ideal Position.
• The system helps you to position the electrode before the current increases. A weak intensity is delivered, acting like a light beam. (available in 4T and 4Tlog).
3 Trigger modes:
• 2 Times
• 4 Times
• 4 T LOG: The user can choose between 2 welding currents (Hot/Cold) at any time by a short press on the torch trigger.
Automatic Torch Detection:
• Possibility to connect a simple or double button torch, with or without built-in
potentiometer.
3 Parameters - DC:
• TIG: Settings: pre-gas / current increase / intensity (1 or 2 current settings are possible in 4T log mode) / post-gas / current decrease.
• TIG Pulse: Easy Pulse Mode: The user defines the average welding current.
The machine will automatically determine the frequency and the hot/cold current.
Normal Mode: The user defines the hot and cold current and the pulse frequency
(0.2 HZ to 20 HZ).
• TIG SPOT: Spot welding to prepare the piece before completing the weld.
Settings: pre-gas / current increase / intensity (1 or 2 current settings are possible
in 4Tlog mode) / post-gas / current decrease.
Attribute | Value |
---|---|
Brand | Gys |
Dimensions | 140 x 300 x 370mm |
Duty Cycle | 21% @100A / 40°C |
EAN | 3154020011410 |
ECLASS Code | 21089104 |
Includes | Consumables box Electrode Holder (2m) TIG torch SR17DB (4m) Work Return (2m) |
Ingress Protection Rating (IP Rating) | IP21 |
Input Voltage/Amps | 230 |
MFR Part No. | 11410 |
Open Circuit Voltage | 82V |
UNSPSC Code | 23271407 |
Warranty | 2 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply). |
Weight | 9kg |
Welding Current Range | 10 to 160A |