£457.00
Ex VAT
£548.40
Inc VAT
Product Details
Product Specification
Professional Level Dual Voltage DC Tig Inverter
Features:
-Has a DC output and is suitable for welding alloy, non alloy steels, stainless steel and titanium
-Tig Mode - Materials up to 6mm can be welded with ease
-MMA Mode - Electrodes up to 4.8mm can be used with ease
-Can be used for Tig welding and is suitable for welding steel and stainless steel using the HF start circuit
-The latching trigger function improves operator comfort allowing the trigger to be released during long welds
-Able to cope with inputs which fluctuate by +/-15% and can be used with the majority of generators
-The machine is housed in a metal case with integrated carry handle and shoulder strap
-A carry case is available as an optional extra
Attribute | Value |
---|---|
Brand | Parweld |
Dimensions | 440 x 130 x 240mm |
Duty Cycle | 180A @ 60% |
EAN | 5055365397314 |
ECLASS Code | 21089104 |
Includes | 180A DC Tig Inverter 110/230V 35-50mm Connector 3m Earth Lead Electrode Holder |
Ingress Protection Rating (IP Rating) | IP23S |
Input Voltage/Amps | 110-230V/180A |
MFR Part No. | XTT182DV |
UNSPSC Code | 23271407 |
Warranty | 3 Years Return to Base Warranty |
Weight | 7.8kg |
Welding Current Range | 10 to 180A |