SKU:
PWD8808562H
MPN:
XTT182DV-P1
£639.00
Ex VAT
£766.80
Inc VAT
Product Details
Product Specification
Professional Level Dual Voltage DC Tig Inverter
Features and Benefits
• Has a DC output and is suitable for welding alloy, non-alloy steels, stainless steel and titanium
• Tig Mode - Materials up to 6mm can be welded with ease
• MMA Mode - Electrodes up to 4.8mm can be used with ease
• Can be used for TIG welding and is suitable for welding steel and stainless steel using the HF start circuit
• The latching trigger function improves operator comfort allowing the trigger to be released during long welds
• Able to cope with inputs which fluctuate by +/-15% and can be used with the majority of generators
• The machine is housed in a metal case with an integrated carry handle and shoulder strap
• A carry case is available as an optional extra
Contents
• TIG Inverter
• PRO26 Tig Torch Package and Regulator
Attribute | Value |
---|---|
Brand | Parweld |
Dimensions | 440 x 130 x 240mm |
Duty Cycle | 180A @ 60% |
EAN | 5055365397673 |
ECLASS Code | 21089104 |
Includes | 180A DC Tig Inverter 110/230V 35-50mm Dinse Connector 3m Earth Lead Electrode Holder TIG Inverter and PRO26 TIG Torch Package and Regulator |
Ingress Protection Rating (IP Rating) | IP23S |
Input Voltage/Amps | 110-230V/180A |
MFR Part No. | XTT182DV-P1 |
UNSPSC Code | 23271407 |
Warranty | 3 Years Return to Base Warranty |
Weight | 7.8kg |
Welding Current Range | 10 to 180A |