£1019.00
Ex VAT
£1222.80
Inc VAT
Product Details
Product Specification
Offering the benefits of a 230V workshop machine coupled with the flexibility and portability of a 110V site machine, the XTT212 packs the same oomph as a larger model but without the additional bulk. A simple and easy to use single knob control allows for rapid program setting with an intuitive touch.
XTT212 machine works with digital and analogue on torch current controls and has foot control option. Output Current 230V 5-200A DC 10-200A AC (110V) (5-140A) DC (10-140A) AC
Features and Benefits
• Powerful yet compact 110V/230V single phase
• Maximum 18A input
• 200A AC & DC output (depending on model)
• 25% 200A duty cycle
• Square wave AC TIG mode
• Variable AC and pulse frequency
• HF arc starting
• Intuitive digital control
• Adjustable downslope (TIG)
• Generator friendly
• 3-year return to base warranty for added peace of mind
Notes:
• Standard package includes:
• 3m input cable & 3m earth lead
• Gas hose with PRO26-12S3BD18: Pro-Grip Max Torch x 4m
• E700123 - Argon regulator 300 bar SS 2 gauge
Typical Applications
• Workshop
• Light Industrial
• On site
Attribute | Value |
---|---|
Brand | Parweld |
Duty Cycle | 200A - 25% |
EAN | 5055365552492 |
ECLASS Code | 21089104 |
Input Voltage/Amps | 18A |
MFR Part No. | XTT212P-P1 |
UNSPSC Code | 23271407 |
Warranty | 3 years |