£3079.00
Ex VAT
£3694.80
Inc VAT
Product Details
Product Specification
Professional Level AC/DC Pulsed TIG Inverter with MMA Function
Features:
-Can be used in both AC and DC modes for TIG or MMA welding allowing the welding of virtually any metal
-Square wave AC output and power pulsing maximises productivity whilst reducing heat output
-The majority of steels can be welded in DC mode quickly using the pulse power function
-The AC mode allows the welding of aluminium and magnesium alloys
-The square wave output and adjustable frequency maximises the arc energy offering high welding speeds when coupled with The power pulsing function
-Able to cope with inputs which fluctuate by +/-15% and can be used with the majority of generators
Attribute | Value |
---|---|
Brand | Parweld |
Dimensions | 735 x 360 x 655mm |
Duty Cycle | 500A @ 60% |
EAN | 5055365452570 |
ECLASS Code | 21089104 |
Includes | 35-50mm Connector 3m Earth Lead 500A AC/DC Pulsed TIG Inverter 400V Electrode Holder Sturdy Metal Case |
Ingress Protection Rating (IP Rating) | IP23S |
Input Voltage/Amps | 400/29 |
MFR Part No. | XTT503AC/DC |
UNSPSC Code | 23271407 |
Warranty | 3 Years Return to Base Warranty |
Weight | 54kg |
Welding Current Range | 15 to 500A |