SKU:
KEN8853300K
MPN:
8853300K
£42.79
Ex VAT
£51.35
Inc VAT
Product Details
Product Specification
Kennedy Professional Tig torches, available in both water and air-cooled variants, are distinguished by their lightweight and robust construction. These torches are equipped with a generous 12.5ft (3.8m) cable, providing ample reach for various applications. The inclusion of silicon rubber rigid or flexible head mouldings enhances heat resistance, ensuring durability and reliability during welding processes. Whether working with water or air cooling systems, Kennedy Tig torches deliver a high-performance and resilient solution for welding needs.
Features and Benefits
• Ergonomic Lever Switch
• Silicon Rubber head Mouldings for greater Heat Resistance
• Light Weight and Durable
• Power Adapter Supplied
• Quality Fitted Zipper Cover
Includes
• Long Back Cap 57Y02
• Standard Ceramic 10N48(no.6)
• 2.4mm Collet 10N24
• 2.4mm Collet Body 10N32
• Short Back Cap 57Y04
Attribute | Value |
---|---|
Brand | Kennedy |
Cooling Type | Air Cooled |
EAN | 5036140036383 |
ECLASS Code | 21080301 |
MFR Part No. | WP17FX |
UNSPSC Code | 23271407 |