£1.49
Ex VAT
£1.79
Inc VAT
Product Details
Product Specification
Also compatible with Parweld torches, these contact tips are designed to help guide the wire through when soldering. Available in a range of sizes and specifications to suit your needs.
Features and Benefits
• Cost effective way of ensuring your MIG torch performs to an optimum level
• Available in a range of sizes and specifications to suit your needs
Typical Applications
• MIG Welding
Attribute | Value |
---|---|
Brand | Abicor Binzel |
ECLASS Code | 21089090 |
For Torch Number | M6 MB36 |
Length | 28mm |
MFR Part No. | 142.0005 |
Product Type | Contact Tip |
Thread Size | M6 |
UNSPSC Code | 23271408 |