£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Designed specifically for use with Binzel® torches, this range of torch liners are colour-coded to indicate the compatible wire size. Available in various lengths, materials and styles, you can be sure to find a liner that suits your torch.
Features and Benefits
• Simple yet effective way of ensuring your torch is working to an optimum level
• Colour coded for easy selection of liner for your desired wire size
• Available in various sizes and styles to suit your needs and torch model
Typical Applications
• MIG Welding
Attribute | Value |
---|---|
Brand | Abicor Binzel |
Colour | Red |
EAN | 4036584110169 |
ECLASS Code | 21089290 |
For Torch Number | MB 401 D MB 501 D |
For Wire Size | 1 1.2mm |
Length | 3m |
Liner Type | PTFE (Teflon) |
MFR Part No. | 126.0021 |
UNSPSC Code | 23271408 |