£2.09
Ex VAT
£2.51
Inc VAT
Product Details
Product Specification
A blocked MIG torch lining can very often be the cause of annoying wire feed problems with your machine. Copper particles from the coating of the MIG wire, surface rust and general workshop dust can soon cause blockages and start to cause problematic wire feed. Purchasing and replacing your torch liner regularly combats this problem and ensures a smooth operation. Available in a range of specifications to suit your needs, the products are suited for use with steel wire.
Features and Benefits
• Inexpensive and easy to fit, the liner should be replaced periodically to ensure a smooth wire feed
• Fully compatible with most Binzel® style Euro-Torches
• Available in a variety of specifications to suit your needs
• PVC coating is hard wearing and highly protective
Typical Applications
• MIG Welding
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Red |
EAN | 5036140044241 |
ECLASS Code | 21089290 |
For Torch Number | MB15 MB25 MB36 |
For Wire Size | 1.0 to 1.2mm |
Length | 3m |
Liner Type | Insulated |
UNSPSC Code | 23271408 |