£239.00
Ex VAT
£286.80
Inc VAT
Product Details
Product Specification
With high performance 'Ergo' style handles. All supplied complete with liner and standard size tip. Additional styles and full range of spares are available on request.
Attribute | Value |
---|---|
Brand | Abicor Binzel |
Cable Length | 4m |
Connector Type | Euro Connector |
Cooling Type | Water Cooled |
Duty Cycle | 100% |
ECLASS Code | 21089107 |
Maximum Rating | 500A |
MFR Part No. | 034.0161 |
Standards Met | DIN EN 439 |
Tip Size | 1.2mm |
UNSPSC Code | 23271408 |
Wire Size | 0.9 to 2.0mm |