SKU:
SIP8800535F
MPN:
05777
£1249.00
Ex VAT
£1498.80
Inc VAT
Product Details
Product Specification
The compact design of the SIP inverter welders are built to withstand the high demands and rugged requirements for the fabrication industry.
Designed to offer a high duty cycle of 60% in both MIG and ARC functions and capable of welding materials up to a thickness of 7mm and an approximate weld thickness between 1.4mm-10mm.
With built on wheels, this inverter welder can be maneuvered with ease. Heavy duty casing ensures optimum durability.
Features and Benefits:
■ IGBT inverter Technology
■ Dual function (MIG & ARC) and dual purpose gas/gasless
■ Separate mounted Heavy-duty 4 roll wire feed motor assembly
■ 60% Duty Cycle and ultra smooth performance
■ Euro torch connection
■ 2 touch/4 touch controls
■ Infinitely variable weld control
■ Individual Burn back and inductance controls
■ Generator friendly
Attribute | Value |
---|---|
Brand | SIP |
Connector Type | Euro Connector |
Duty Cycle | 250amps@60% |
EAN | 5012713057771 |
ECLASS Code | 21089107 |
Includes | 0.8 /1.0mm Feed Rolls Set 3m Earth/Work Return 5m Interconnecting Harness MB25 x 3m Mig Torch |
Ingress Protection Rating (IP Rating) | IP21S |
Input Voltage | 230V |
Mains Fuse | 40.3A |
Manufacturer Guarantee | 2 Year Manufacturer's Guarantee (T&Cs Apply). |
MFR Part No. | 05777 |
Reel Size | 5kg to 15kg Wire Spool Capacitykg |
UNSPSC Code | 23271408 |
Weight | 53kg |
Welding Current Range | 50 to 250A |
Wire Feeder | 4 Roller Drive System |
Wire Sizes | Electrode: 1.6 to 5.0 MIG: 0.8 to 1.0mm |