SKU:
GYS8807234D
MPN:
33993
£297.00
Ex VAT
£356.40
Inc VAT
Product Details
Product Specification
Product Documents
Portable and ideal for maintenance, easy to use with the intuitive "SMART" solution.
• Easy to use SMART control panel enables quick & easy selection of the optimum settings - ideal for the less experienced welder.
• Perfectly suited to repair, maintain and work steel.
• Portable, weighs only 14 kg.
• Low current consumption, pluggable on a single domestic 230V - 13A socket.
• Adaptable to Ø 100 mm wire reels.
• 1 process: NO GAS for outdoor welding. Ø Wire 0.9 mm
With the Smartmig, no complicated adjustment.
Thanks to the SMART board, it is easy to adjust the voltage (2 positions) and the wire feeding speed. Ideal setting indicated, just select the thickness of the metal sheet
Attribute | Value |
---|---|
Brand | Gys |
Connector Type | Hard Wired |
Dimensions | 160 x 370 x 360mm |
Duty Cycle | 8% @ 85A / 40°C |
EAN | 3154020033993 |
ECLASS Code | 21089107 |
Includes | 0.9 Feed Roller 2.2m Fixed Welding Torch with 0.9m tip Earth Work Return |
Ingress Protection Rating (IP Rating) | IP21 |
Input Voltage | 230V |
Mains Fuse | 13A |
Manufacturer Guarantee | 2 Year Manufacturer's Guarantee (T&Cs Apply). |
MFR Part No. | 033993 |
Reel Size | 100 mm / 1kg |
UNSPSC Code | 23271408 |
Weight | 14kg |
Welding Current Range | 40 to 110A |
Wire Feeder | 2 Roller Drive System |
Wire Sizes | Gasless to 0.9mm |