£347.00
Ex VAT
£416.40
Inc VAT
Product Details
Product Specification
Product Documents
The Smartmig 142 gas/ no-gas welder is ideal for DIY and maintenance use on steel, stainless & aluminium. Easy to use SMART control panel enables quick and easy selection of the optimum settings. Welding current range 40-140Amps. Takes 1kg and 5kg wire reels. Delivered complete with Euro MIG torch & earth lead. Manufactured by GYS with 2 year warranty.
• Easy to use SMART control panel enables quick & easy selection of the optimum settings - ideal for the less experienced welder.
• Gas/No-Gas 140Amp MIG welder.
• Excellent, portable (only 23kg).
• gas/ no-gas welder, ideal for DIY/maintenance use on steel, stainless & aluminium. Easy to use SMART control panel enables quick & easy selection of the optimum settings. Welding current range 40-140Amps. Takes 1kg & 5kg wire reels. Delivered complete with Euro MIG torch & earth lead. Manufactured by GYS with 2 year warranty."
Attribute | Value |
---|---|
Brand | Gys |
Connector Type | Hard Wired |
Dimensions | 240 x 420 x 380mm |
Duty Cycle | 20% @ 90A /40°C |
EAN | 3154020033153 |
ECLASS Code | 21089107 |
Includes | 0.6 / 0.8 Feed Roller 2.2m Fixed Torch (Fitted for 0.8mm) Earth Return |
Ingress Protection Rating (IP Rating) | IP21 |
Input Voltage | 230V |
Mains Fuse | 13A |
Manufacturer Guarantee | 2 Year Manufacturer's Guarantee (T&Cs Apply). |
MFR Part No. | 033153 |
Reel Size | 100 mm / 1 200 mm / 5kg |
UNSPSC Code | 23271408 |
Weight | 23.3kg |
Welding Current Range | 40 to 140A |
Wire Feeder | 2 Roller Drive System |
Wire Sizes | 0.6 to 0.9mm |